Shop All Disposable Sleeves
Dupont
Tyvek Isoclean Sleeve, White, 18 in., PK100
Mfr # IC501BWH0001000C
Zoro # G5390131
original price:
$252.52
21% off
new price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) Isoclean(R)
- Size Universal
- Overall Length 18 in
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC501BWH0001000C
- Zoro # G5390131
- UPC # 888120019429
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Description
Disposable Sleeve, Cleanroom Class ISO 4 (Class 10) and above, Color White, FDA Compliant No, ISO Class ISO 4, Material Tyvek(R) Isoclean(R), Latex-Free No, Overall Length 18 in, Packaging Individually Packaged, Seam Style Bound, Series Tyvek(R) Isoclean(R), Sleeves Primary Material Tyvek(R) Isoclean(R), Thickness 5 mil, Federal 209E Clean Room Class 10, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Dupont, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- PROACTIVE SPORTS ProActive Sport DAG010 Arm Guard by Cool Tac Men's in White (DAG010)
- Dupont Disposable Sleeves