Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300
Mfr # IC461SWHXL03000B
Zoro # G4332352
product price: $270.99
/pk 300, $0.90/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size XL
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC461SWHXL03000B
- Zoro # G4332352
- UPC # 888120019412
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Overall Height | 5 in |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 17 to 19 |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 5 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- DUPONT Boot Covers, XL, White, Polypropylene, Polyethylene, Elastic (PE444SWHXL010000)
- DUPONT Proclean® BootCovers, Slip ResistSole, M, White, PK100 (PC444SWHMD01000B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- DUPONT Boot Covers, L, White, Polyethylene Coated Spundbond Polypropylene, Elastic (PE444SWHLG010000)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- Dupont Disposable Clothing