Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Shoe Covers, M, 5in, Wht, Elastic Top, PK300
Mfr # IC461SWHMD03000B
Zoro # G6523781
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Named Size M
- Slip Resistant No
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC461SWHMD03000B
- Zoro # G6523781
- UPC # 888120019399
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | M |
Named Size | M |
Shoe and Boot Cover Fits Shoe Size | 5 to 7 |
Length | 5" |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 5 in |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 5 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydrant Wrench, 1-3/4 In, Steel (8700)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL0100CS)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- DUPONT Disposable Skid Resistant Tyvek Shoe Covers, 5H, 200PK (FC450SGY00020000*)
- Dupont Workwear and Protective Clothing