Shop All Disposable Sleeves
Dupont
Tyvek Isoclean Disposable Slvs, White, 18 In.L, PK100
Mfr # IC501BWH000100CS
Zoro # G2625104
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 4 (Class 10) and above
- Sterile/Non-Sterile Sterile
- Hazard Protection Type Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Overall Length 18 in
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC501BWH000100CS
- Zoro # G2625104
- UPC # 888120019443
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Size | Universal |
Sleeves Length | 18" |
Sleeve Length | 18 in |
Description
Disposable Sleeve, Cleanroom Class ISO 4 (Class 10) and above, Color White, FDA Compliant No, ISO Class ISO 4, Material Tyvek(R) IsoClean(R), Latex-Free No, Overall Length 18 in, Packaging Individually Packaged, Seam Style Bound, Series Tyvek(R) Isoclean(R), Sleeves Primary Material Tyvek(R) Isoclean(R), Standards ISO Class 5, Thickness 5 mil, Federal 209E Clean Room Class 10, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Dupont, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- NMC NMC RPT26 Tags, Fire Extinguisher Recharge And Inspection Record, 6" X 3", White/Red/Black, 25/Pk (RPT26)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- DUPONT Tyvek Isoclean Sleeve, White, 18 in., PK100 (IC501BWH0001000C)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- APE Sleeves, Blue, 1.25mil, 35" L, PK100 (429100)
- Dupont Disposable Clothing