Shop All Disposable Aprons
Dupont
Tyvek Isoclean Disposable Gown, Universal, White, PK30
Mfr # IC701SWH00003000
Zoro # G6683747
product price: $150.99
/pk 30, $5.03/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Seam Style Serged
- Closure Type Attached Ties
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC701SWH00003000
- Zoro # G6683747
- UPC # 888120001035
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 46 in |
Fits Chest Size | 38 in to 40 in |
Size | Universal |
Named Size | Universal |
Details
Item | Disposable Gown |
Color | White |
Material | Tyvek(R) 400 |
Seam Style | Serged |
Closure Type | Attached Ties |
Cuff Style | Elastic |
Fabric Weight | 1.2 oz |
Number of Pockets | 0 |
Pattern | Solid |
Attached Hood | No |
Description
Disposable Gown, Attached Hood No, Closure Type Attached Ties, Color White, Cuff Style Elastic, Material Tyvek(R) 400, Named Size Universal, Number of Pockets 0, Pattern Solid, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dipped Gloves, Black, XL, 12 PK (96699XL)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case (A32)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- Dupont Workwear and Protective Clothing