Shop All Disposable Lab Coats
Dupont
Tyvek Isoclean Disposable Frock, XL, White, PK30
Mfr # IC262SWHXL00300B
Zoro # G2849869
original price:
$333.22
32% off
new price: $224.99
/pk 30, $7.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Named Size XL
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC262SWHXL00300B
- Zoro # G2849869
- UPC # 888120018569
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Size | XL |
Fits Chest Size | 38 in to 40 in |
Maximum Height | 74 in |
For Height | 68 in to 74 in |
Maximum Chest Size | 41 1/4 in |
Overall Length | 39 in |
Minimum Height | 68 in |
Chest Size - Minimum | 37 3/4 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 41 1/4 in |
Height - Minimum | 68 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 1/4 in, Chest Size - Minimum 37 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-10)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- DUPONT Disp Jacket, Polypropylene, Tan, XL, PK6 (C3670TTNXL0006JF)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- Dupont Disposable Clothing