Shop All Disposable Lab Coats
Dupont
Tyvek Isoclean Disp Frock, White, S, PK30
Mfr # IC270BWHSM003000
Zoro # G5372272
product price: $199.99
/pk 30, $6.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size S
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC270BWHSM003000
- Zoro # G5372272
- UPC # 888120000915
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Fits Chest Size | 28 in to 32 in |
Overall Length | 34 3/4 in |
Maximum Chest Size | 38 1/4 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
For Height | 60 in to 67 in |
Length | 39 in |
Chest Size - Maximum | 38 1/4 in |
Chest Size - Minimum | 34 3/4 in |
Height - Maximum | 67 in |
Height - Minimum | 5 ft |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Biohazard Write-On Warning Label (WOL7)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- CREWS Safety Glasses, Gray Scratch-Resistant (BK112)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- Dupont Workwear and Protective Clothing