Shop All Disposable Lab Coats
Dupont
Tyvek Isoclean Disp Frock, White, L, PK30
Mfr # IC270BWHLG003000
Zoro # G5372263
product price: $209.99
/pk 30, $7.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size L
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC270BWHLG003000
- Zoro # G5372263
- UPC # 888120000892
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 36 in to 38 in |
For Height | 65 in to 69 in |
Maximum Height | 69 in |
Minimum Height | 65 in |
Overall Length | 35 3/4 in |
Maximum Chest Size | 43 1/4 in |
Length | 41 in |
Height - Minimum | 65 in |
Height - Maximum | 69 in |
Chest Size - Minimum | 39 3/4 in |
Chest Size - Maximum | 43 1/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- Dupont Disposable Lab Coats