Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Serged, White, M, PK100
Mfr # IC457SWHMD01000B
Zoro # G5372297
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size M
- Slip Resistant No
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC457SWHMD01000B
- Zoro # G5372297
- UPC # 888120019245
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | M |
Size | M |
Overall Height | 18 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 7 to 9 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- AIR SYSTEMS INTL O2 Sensor (CO2-O2)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- Dupont Disposable Shoe Covers