Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Serged, White, L, PK100
Mfr # IC457SWHLG01000B
Zoro # G5391032
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size L
- Slip Resistant No
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC457SWHLG01000B
- Zoro # G5391032
- UPC # 888120019252
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Overall Height | 18 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 13 to 15 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size L, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 4XL (388JHX4)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage, Landscape, D-1014-L-1327 (OS-DS-D-1014-L-1327)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- DUPONT Tyvek 400 Boot Covers, Serged, White, Universal, PK100 (TY454SWH00010000)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- Dupont Workwear and Protective Clothing