Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Clean/Sterile, White, L, PK100
Mfr # IC447SWHLG0100CS
Zoro # G4952683
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Named Size L
- Slip Resistant Yes
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC447SWHLG0100CS
- Zoro # G4952683
- UPC # 888120019207
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Fits Shoe Size | 11 to 13 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size L, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 20oz Sausage, PK 12 (FR-STI-LC120-12PK)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- Dupont Workwear and Protective Clothing