Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100
Mfr # IC447SWH2X0100CS
Zoro # G4953216
product price: $290.99
/pk 100, $2.91/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Named Size 2XL
- Slip Resistant Yes
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC447SWH2X0100CS
- Zoro # G4953216
- UPC # 888120019221
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Shoe and Boot Cover Fits Shoe Size | 20 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size 2XL, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- IMPACT PRODUCTS SHOECOVER, POLYLITE, 16in, 300PK (IMPM2105BNS16)
- Dupont Workwear and Protective Clothing