Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100
Mfr # IC447SWHXL01000B
Zoro # G4579093
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size XL
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC447SWHXL01000B
- Zoro # G4579093
- UPC # 888120019139
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Shoe and Boot Cover Fits Shoe Size | 17 to 19 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Tyvek IsoClean, Sole Material Gripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Triple Pole, Plastic (KDD162)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL0100CS)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, M, PR, PK100 (6332)
- Dupont Disposable Clothing