Shop All Disposable Shoe Covers
Dupont
Tyvek Isoclean Boot Covers, Bulk, White, L, PK100
Mfr # IC447SWHLG01000B
Zoro # G4952997
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Named Size L
- Slip Resistant Yes
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC447SWHLG01000B
- Zoro # G4952997
- UPC # 888120019122
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 11 to 13 |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Metal Detectable No, Named Size L, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Tyvek IsoClean, Sole Material Gripper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, 10 PK, Clear (PGL500-L-10-X-S)
- NMC Caution Hearing Protection Required Sign, 10 in Height, 18 in Width (CBA2P)
- NMC No Trespassing Sign - Bilingual, M733PB (M733PB)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- DUPONT Tyvek 400 Shoe Covers, Slip Resist, 1Size, Gray, PK200 (FC450SGY00020000)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- Dupont Disposable Clothing