Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Tyvek, coverall, flame-resistant, PK25
Mfr # ST127SWHXL002500
Zoro # G111745484
product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Closure Type Zipper
- Features Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # ST127SWHXL002500
- Zoro # G111745484
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Chest Size - Minimum | 41 1/4 in |
Named Size | XL |
Chest Size - Maximum | 44 3/4 in |
Height - Maximum | 74 in |
Height - Minimum | 68 in |
Description
Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop sign, 36" W, 36" H, 0.080" Thickness (T1-1006-EG_36x36)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (234X-10)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- Dupont Workwear and Protective Clothing