Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Tyvek, coverall, flame-resistant, PK25
Mfr # ST127SWHLG002500
Zoro # G011745485
product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Closure Type Zipper
- Features Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
- Series Tyvek(R) 400 SFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # ST127SWHLG002500
- Zoro # G011745485
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Description
Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- Dupont Arc Flash and Flame Resistant Clothing