Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Tyvek, coverall, flame-resistant, PK25
Mfr # ST120SWHLG002500
Zoro # G011745478
product price: $192.99
/pk 25, $7.72/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Closure Type Zipper
- Features Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
- Closure Features Storm Flap, Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # ST120SWHLG002500
- Zoro # G011745478
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Chest Size - Maximum | 41 3/4 in |
Height - Minimum | 65 in |
Named Size | L |
Chest Size - Minimum | 38 1/4 in |
Height - Maximum | 69 in |
Description
Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Aluminum Number 1, 10PK (A20101)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT FR Treated Coverall, Att Hood, PK25 (TM127SBUMD002500)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- Dupont Arc Flash and Flame Resistant Clothing