Shop All Disposable Suits & Coveralls
Dupont
Tyvek 40Case Of 25 Large White Coverall
Mfr # TY122SWHLG002500
Zoro # G905658617
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Features Full Body Protection; Particle Protection
- Seam Style Serged
- Color White
- Named Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY122SWHLG002500
- Zoro # G905658617
- Country of Origin Unknown
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Named Size | L |
Details
Item Type | Hooded Coverall |
Features | Full Body Protection; Particle Protection |
Seam Style | Serged |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- BRADLEY Stainless Handle with Ball Valve (S30-070)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNSM000600)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHXL002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 2X, 25/Qty (TY127SWH2X002500)
- Dupont Disposable Suits & Coveralls