Shop All Disposable Sleeves
Dupont
Tyvek 400 Sleeves, 18 in., White, PK200
Mfr # TY500SWH000200NF
Zoro # G9087504
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY500SWH000200NF
- Zoro # G9087504
- UPC # 888120015551
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | White |
Material | Tyvek(R) 400 |
Seam Style | Serged |
Thickness | 5.9 mil |
Cuff Style | Elastic |
Closure Type | Elastic |
Resistant To | Asbestos, Lead, Beryllium |
Standards | NAFTA/TAA |
Series | DuPont(TM) Tyvek(R) Sleeve |
Sleeves Primary Material | Tyvek(R) |
Silicone-Free | No |
Latex-Free | No |
Disposable Sleeve Type | General Purpose |
Brand and Series | Dupont |
Sterile/Non-Sterile | Non-Sterile |
Sleeve Performance | Resists Hazardous Particulates |
Protection Type | General Purpose |
FDA Compliant | No |
Wrist Closure | Elastic |
Description
Disposable Sleeve, Color White, FDA Compliant No, Material Tyvek(R) 400, Latex-Free No, Overall Length 18 in, Seam Style Serged, Series DuPont(TM) Tyvek(R) Sleeve, Sleeves Primary Material Tyvek(R), Thickness 5.9 mil, Wrist Closure Elastic, Brand and Series Dupont, Protection Type General Purpose, Sterile/Non-Sterile Non-Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- LYLE Floor Load Notice, Decal, 5"x3.5", Header Legend Color: White, LCU5-0219-ND_5X3.5 (LCU5-0219-ND_5X3.5)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-424)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- DUPONT Tyvek Isoclean Sleeve, White, 18 in., PK100 (IC501BWH0001000C)
- DUPONT Tyvek Isoclean Disposable Slvs, White, 18 In.L, PK100 (IC501BWH000100CS)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- Dupont Disposable Clothing