Tyvek 400 Shirt
Mfr # TY303SWHXL0050VP
Zoro # G402694415
Key Features
- Color White
- Height 1.5
- Width 5.1
- Outside Diameter 0.20948
- Length 5.1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY303SWHXL0050VP
- Zoro # G402694415
- UPC # 888120001592
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Pants
Dimensions
Height | 1.5 |
Width | 5.1 |
Outside Diameter | 0.20948 |
Length | 5.1 |
Details
Color | White |
Description
Tyvek® 400 shirts provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron in size.
Collared shirts have front snap closure and open wrist for easy donning and doffing. Ideal for applications that do not require the full-body coverage of a coverall. Tyvek shirts are typically worn with pants. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2960-5)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- Dupont Workwear and Protective Clothing