Tyvek 400 Shirt
Mfr # TY303SWHLG0050VP
Zoro # G002694532
Key Features
- Color White
- Outside Diameter 0.19846
- Width 5.2
- Length 5.2
- Height 1.2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY303SWHLG0050VP
- Zoro # G002694532
- UPC # 888120001585
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Pants
Dimensions
Outside Diameter | 0.19846 |
Width | 5.2 |
Length | 5.2 |
Height | 1.2 |
Details
Color | White |
Description
Tyvek® 400 shirts provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron in size.
Collared shirts have front snap closure and open wrist for easy donning and doffing. Ideal for applications that do not require the full-body coverage of a coverall. Tyvek shirts are typically worn with pants. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, LED, Red/Yellow (03-10-RSBLG)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- DUPONT Tyvek 400 Shirt (TY303SWHXL0050VP)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4232)
- Dupont Arc Flash and Flame Resistant Clothing