Shop All Disposable Pants
Dupont
Tyvek 400 Pants
Mfr # TY350SWHMD0050VP
Zoro # G102697211
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek
- Length 5.2
- Outside Diameter 0.172
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWHMD0050VP
- Zoro # G102697211
- UPC # 888120001622
- Country of Origin Viet Nam
- Category Disposable Pants
Dimensions
Length | 5.2 |
Outside Diameter | 0.172 |
Height | 1.6 |
Width | 4.8 |
Details
Color | White |
Material | Tyvek |
Description
Tyvek® 400 pants provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron. Microporous film fabric with serged seams delivers a consistently better barrier. Tyvek Pants have open ankles and an elastic waist for easy donning and removal. Ideal for applications that do not require the full-body coverage of a coverall. Wear with item #230036, Tyvek 400 shirt. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, L (P11-L)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- Dupont Workwear and Protective Clothing