Shop All Disposable Pants
Dupont
Tyvek 400 Pants
Mfr # TY350SWH3X0050VP
Zoro # G302697219
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek
- Length 5.1
- Height 1.6
- Width 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWH3X0050VP
- Zoro # G302697219
- UPC # 888120001660
- Country of Origin Viet Nam
- Category Disposable Pants
Dimensions
Length | 5.1 |
Height | 1.6 |
Width | 4.6 |
Outside Diameter | 0.20286 |
Details
Color | White |
Material | Tyvek |
Description
Tyvek® 400 pants provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron. Microporous film fabric with serged seams delivers a consistently better barrier. Tyvek Pants have open ankles and an elastic waist for easy donning and removal. Ideal for applications that do not require the full-body coverage of a coverall. Wear with item #230036, Tyvek 400 shirt. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- STOPOUT Group Lockout Box, Red, 7-3/4" H (KCC620)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (9356L)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- Dupont Workwear and Protective Clothing