Shop All Lab Coats & Jackets
Dupont
Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30
Mfr # TY216SWH3X003000
Zoro # G2934340
original price:
$297.89
26% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Packaging Bulk
- Seam Style Serged
- Cuff Style Elastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY216SWH3X003000
- Zoro # G2934340
- UPC # 888120015124
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | 3XL |
For Height | 74 in to 76 in |
Maximum Chest Size | 52 1/4 in |
Maximum Height | 76 in |
Overall Length | 38 1/2 in |
Minimum Height | 74 in |
Chest Size - Minimum | 48 3/4 in |
Named Size | 3XL |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 52 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- NMC Safety First Aid Kit Sign, SF65A (SF65A)
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- KIMTECH Lab Coat, Blue, M, PK25 (10031)
- Dupont Scrubs & Lab Coats