Shop All Disposable Lab Coats
Dupont
Tyvek 400 Disp. Lab Coat, M, White, PK30
Mfr # TY210SWHMD003000
Zoro # G0085373
product price: $131.99
/pk 30, $4.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Size M
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWHMD003000
- Zoro # G0085373
- UPC # 888120014646
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 48-1/2 in |
For Height | 63 in to 67 in |
Maximum Chest Size | 38 3/4 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
Overall Length | 32 1/4 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 36 1/4 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 39 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5NGP0)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Lime (6806)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- Dupont Workwear and Protective Clothing