Shop All Disposable Lab Coats
Dupont
Tyvek 400 Disp. Lab Coat, 3XL, White, PK30
Mfr # TY210SWH3X003000
Zoro # G0085416
product price: $144.99
/pk 30, $4.83/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Size 3XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWH3X003000
- Zoro # G0085416
- UPC # 888120014684
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 62 in |
For Height | 74 in to 76 in |
Maximum Chest Size | 52 1/4 in |
Overall Length | 36 3/4 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 48 3/4 in |
Chest Size - Maximum | 52 1/4 in |
Height - Maximum | 76 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- Dupont Disposable Clothing