Shop All Disposable Lab Coats
Dupont
Tyvek 400 Disp. Lab Coat, 2XL, White, PK8
Mfr # TY212SWH2X0008G1
Zoro # G0085434
original price:
$85.33
47% off
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY212SWH2X0008G1
- Zoro # G0085434
- UPC # 888120014967
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Maximum Height | 76 in |
Minimum Height | 72 in |
Overall Length | 35 1/2 in |
Maximum Chest Size | 47 3/4 in |
For Height | 72 in to 76 in |
Chest Size - Maximum | 47 3/4 in |
Height - Minimum | 6 ft |
Height - Maximum | 76 in |
Chest Size - Minimum | 44 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- ROCK EXOTICA Rock Exotica Unicender Ascending and Descending Device (33397)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- NMC Office Architectural Sign, AS45 (AS45)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- Dupont Workwear and Protective Clothing