Shop All Disposable Suits & Coveralls
Dupont
Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack
Mfr # TY120SWH4X0006G1
Zoro # G8492145
original price:
$45.99
5% off
new price: $43.69
/pk 6, $7.28/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color Family Whites
- Coverall Style Collared
- Series Tyvek 400
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY120SWH4X0006G1
- Zoro # G8492145
- UPC # 888120013373
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 52 3/4 in to 56 1/4 in |
Maximum Chest Size | 56 1/4 in |
Maximum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 76 in |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 52 3/4 in |
Named Size | 4XL |
Chest Size - Maximum | 56 1/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- LAVI INDUSTRIES Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt (50-41300MG/WB/FY/S6)
- CONDOR FR Coverall Rainsuit, Detach Hood, Green, 2XL (4ML23)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 7XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH7X002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X0006G1)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, XL, 24 PK, Blue (KCC58504)
- Dupont Disposable Clothing