Shop All Disposable Suits & Coveralls
Dupont
Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack
Mfr # TD125SWBXL0025CM
Zoro # G4505103
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Styles Elastic
- Fits Waist Size 53 in
- Series Tyvek 400 D
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TD125SWBXL0025CM
- Zoro # G4505103
- UPC # 888120009420
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 53 in |
Disposable Clothing Size | XL |
Fits Chest Size | 42 3/4 in to 46 1/4 in |
Length | 62" |
Maximum Chest Size | 46 1/4 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 42 3/4 in |
Height - Maximum | 74 in |
Named Size | XL |
Chest Size - Maximum | 46 1/4 in |
Height - Minimum | 68 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M86 (465M86)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- 5S SUPPLIES STOP Proceed With Caution 16in Diameter Non Slip Floor Sign (FS-STPPWC-16)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBMD0025CM)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL718-XXL)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY127SWH3X002500)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- Dupont Disposable Suits & Coveralls