Shop All Aprons
Dupont
Tychem 2000 Sleeved Apron, 52in, PK12
Mfr # QC278BYL00001200
Zoro # G8492136
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Length 52 in
- Width 28 1/2 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 52 in |
Width | 28 1/2 in |
Size | Universal |
Sleeve Length | 21 1/2 in |
Length Type | Knee |
Overall Length | 52 in |
Named Size | Universal |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 52 in, Overall Width 28 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL412-3X)
- CREWS Safety Glasses, Anti-Fog, Over Glass, Clear (MCSCRWOG110AF)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 (SL275TWHSM002500)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- BUCKET BOSS 11 Pocket Suede Leather Carpenter Apron (BU577374)
- Dupont Aprons