Shop All Cleanroom Products
Dupont
Tychem 2000 Hooded Coveralls, 2XL, PK12
Mfr # QC127SYL2X0012NF
Zoro # G9485287
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serged
- Coverall Style Hooded Coverall
- Cuff Style Elastic
- Color Yellow
- Material Tychem(R) 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC127SYL2X0012NF
- Zoro # G9485287
- UPC # 888120007488
- Country of Origin Multiple
- Category Cleanroom Products
Dimensions
Size | 2XL |
Fits Chest Size | 44-1/4 in to 47-3/4 in |
Chest Size - Maximum | 47 3/4 in |
Chest Size - Minimum | 44 1/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Disposable Clothing Size | 2XL |
Fits Waist Size | 44 1/4 in to 47 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- LOVIBOND Total Nitrogen HR Reagent Set (535560)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- PURE IMAGE Pure Image Poly Cleanroom Paper, 8.5x11, Cream 22lb, 250 sheets /ream, 10 reams p/PK (PCIC 1099C)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- BERKSHIRE Mop Handle, Silver, Cleanroom (BCRHANDLE1)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- Dupont Cleanroom Products