Shop All Aprons
Dupont
Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25
Mfr # QC275BYL3X002500
Zoro # G2934438
product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Length 44 in
- Width 29 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 29 in |
Size | 3XL |
Length Type | Knee |
Overall Length | 44 in |
Sleeve Length | 33 3/4 in |
Named Size | 3XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size 3XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7923B)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- MAGID Lightweight Vinyl Apron (150Y-H)
- Dupont Aprons