Shop All Disposable Aprons
Dupont
Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25
Mfr # QC275BYL2X002500
Zoro # G0472635
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
- Seam Style Bound
- Closure Type Snaps and Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC275BYL2X002500
- Zoro # G0472635
- UPC # 888120007723
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 44 in |
Width | 28 in |
Size | 2XL |
Overall Width | 28 1/2 in |
Sleeve Length | 33 in |
Overall Length | 44 in |
Length Type | Knee |
Named Size | 2XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size 2XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 28 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- TOUGH GUY Safety Cone Message Board, polypropylene, 10 1/8 in H, 2 7/16 in L, 10 1/8 in W, Red (6VKT2)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case (A32)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- PROPAC Personal Privacy Kit, Pre-Decon, Adult (D3601-PRE)
- Dupont Disposable Clothing