Shop All Disposable Aprons
Dupont
Tychem 2000 Apron, White, 36 In, Universal, PK50
Mfr # SL274BWH00005000
Zoro # G6830144
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Material Saranex(TM) 23-P Film Laminated to High Density Polyethylene
- Closure Type Ties
- Series SL274B
- Thickness 12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL274BWH00005000
- Zoro # G6830144
- UPC # 888120009314
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Width | 28 in |
Size | Universal |
Length | 36 in |
Overall Width | 27 3/4 in |
Overall Length | 36 in |
Length Type | Knee |
Named Size | Universal |
Description
Disposable Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Spray, Material Weight 3.6 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 27 3/4 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case (A32)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- DYNAREX Dynarex Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs (2141)
- Dupont Workwear and Protective Clothing