Dupont

Standard System Wrench, 100 F, 10 in.


product price: $5.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Water Filter System
  • Height (In.) 10 in
  • Dia. (In.) 5 in
  • Compatible Mfr. Model Number WFDW120009W, WFPF13003B
  • Diameter 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 10 in
Dia. (In.) 5 in
Diameter 5 in
Height 10 in

Details

Item Housing Wrench
For Use With Water Filter System
Compatible Mfr. Model Number WFDW120009W, WFPF13003B

Description

Housing Wrench, Diameter 5 in, Height 10 in, For Use With Water Filter System, Compatible Mfr. Model Number WFDW120009W, WFPF13003B, Compatible with Grainger Part Number 25CA64, 25CA84

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.