Shop All Water Filter Cartridges
Dupont
Specialty Water Pitcher Cartridge, 0.3 gpm, 0.5 Micron, 2-3/4" O.D., 6 in H
Mfr # WFPTC100N
Zoro # G5411104
original price:
$11.19
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine
- Flow Rate 0.3 gpm
- For Use With WFPTC100N
- Height 6 in
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFPTC100N
- Zoro # G5411104
- UPC # 186366000141
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 6 in |
Outside Dia. | 2-3/4" |
Filter Diameter | 2 3/4 in |
Overall Height | 6 in |
Outside Diameter | 2 3/4 in |
Description
Water Pitcher Cartridge, Product Type Pitcher Cartridge, Capacity 40 gal, For Use With WFPTC100N, NSF Certified Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- SYMMONS LAVATORY FAUCET (S202IPSPP)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (25340)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 30'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-30B)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- 3M 5 Micron Porosity Standard Sediment Cartridge (7100000558)
- 3M Water Filter System, 1.7 gpm, 0.5 Micron, 19 3/4 in H (5616103)
- 3M Quick Connect Filter, 2 gpm, 5 Micron, 4" O.D. (5615240)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8483)
- Dupont Water Filter Cartridges