Shop All Water Filter Cartridges
Dupont
Specialty Water Pitcher Cartridge, 0.3 gpm, 0.5 Micron, 2-3/4" O.D., 6 in H, 2 PK
Mfr # WFPTC102N
Zoro # G5381074
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine
- Flow Rate 0.3 gpm
- For Use With Universal Pitcher Cartridge
- Height 6 in
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFPTC102N
- Zoro # G5381074
- UPC # 815406010214
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 6 in |
Outside Dia. | 2-3/4" |
Filter Diameter | 2 3/4 in |
Overall Height | 6 in |
Outside Diameter | 2 3/4 in |
Details
Application | Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine |
Flow Rate | 0.3 gpm |
For Use With | Universal Pitcher Cartridge |
Max. Temp. | 100 Degrees F |
Microns | 0.5 |
Service Life | 40 gal |
Compliance | NSF 42 & 53 |
Item | Water Pitcher Cartridge |
Filter Cartridges Sub-Category | Specialty Cartridges |
Filter Flow Rate | 0.26 gpm |
Micron Rating | 0.5 micron |
Reduces | Cadmium, Chlorine Taste and Odor, Lead, Mercury, Volatile Organic Compounds (VOCs) |
Series | DuPont |
Standards | NSF 42, NSF 53 |
Filter Design | Specialty |
Maximum Temperature | 100 Degrees F |
Product Type | Pitcher Cartridge |
NSF Certified | Yes |
Capacity | 40 gal |
Description
Water Pitcher Cartridge, Product Type Pitcher Cartridge, Capacity 40 gal, For Use With Universal Pitcher Cartridge, NSF Certified Yes, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-AP430SS-3p-9310)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- AMERICAN FILTER CO AFC AFC-1S-9S, Compatible to Single Filter/ Food Service / Ice Machine Filter System (1PK) (AFC-1S-9S-1P-4752)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6090)
- Dupont Water Filter Cartridges