Shop All Water Filter Cartridges
Dupont
Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK
Mfr # WFPTC055N
Zoro # G1455988
product price: $25.65
/pk 5, $5.13/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 0.5 gpm
- For Use With Water Filter Pitchers
- Height 6 in
- Inside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFPTC055N
- Zoro # G1455988
- UPC # 815406011198
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 6 in |
Inside Dia. | 2 3/4 in |
Filter Diameter | 2 3/4 in |
Overall Height | 6 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 2 3/4 in |
Description
Water Filter Pitcher Cartridge, Product Type Pitcher Cartridge, For Use With Water Filter Pitchers, NSF Certified No, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- KOHLER Seat (20866)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H (EV961716-75)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15153)
- PENTAIR/OMNIFILTER 25Sediment Cartridge HeavyDuty10", 25Micron, (RS24-SS2-S18)
- SWIFT GREEN FILTERS SGF-B1 Replacement for 3M B1 by Swift Green Filters (SGF-B1)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H (US-EZ-3)
- Dupont Water Filter Cartridges