Shop All Water Filter Cartridges
Dupont
Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H
Mfr # WFPTC050N
Zoro # G1565973
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine
- Flow Rate 0.5 gpm
- For Use With Water Filter Pitcher System
- Height 6 in
- Inside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # WFPTC050N
- Zoro # G1565973
- UPC # 186366000028
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 6 in |
Inside Dia. | 2 3/4 in |
Outside Dia. | 2-3/4" |
Filter Diameter | 2 3/4 in |
Overall Height | 6 in |
Inside Diameter | 2 3/4 in |
Outside Diameter | 2 3/4 in |
Description
Water Filter Pitcher Cartridge, Product Type Pitcher Cartridge, Capacity 40 gal, For Use With Water Filter Pitcher System, NSF Certified Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (179574)
- KOHLER Stonewood Elongated Toilet Seat, With Cover, Wood, Biscuit (4647-96)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- ADVANTAGE CONTROLS 5 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Degrees F (BF-05D2)
- PENTAIR/PENTEK Woven Filter Cartridge, 10 gpm, 4-1/2" O.D., 20 in H (655139-75)
- AMERICAN FILTER CO AFC Brand AFC-RF-G11, Compatible to GE XWF Refrigerator Water Filters (1PK) Made by AFC (XWF-AFC-RF-G11-1-96385)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-13271)
- Dupont Water Filter Cartridges