Shop All Disposable Shoe Covers
Dupont
Shoe Covers, S, White, PK300
Mfr # IC461SWHSM03000B
Zoro # G7021786
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Size S
- Named Size S
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC461SWHSM03000B
- Zoro # G7021786
- UPC # 888120019382
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | S |
Named Size | S |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 5 to 7 |
Overall Height | 5 in |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size S, Overall Height 5 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- DUPONT Tyvek 400 Shoe Covers, Slip Resist, 1Size, Gray, PK200 (FC450SGY00020000)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- DUPONT Tyvek 400 Boot Covers, Serged, White, Universal, PK100 (TY454SWH00010000)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- KEYSTONE ADJUSTABLE CAP CO Laminated Polypropylene Boot Cover, Elastic Opening, White, S/M, 100/Case (CE-BC-NWPI-AQ-SM/MED-BLACK)
- Dupont Workwear and Protective Clothing