Shop All Disposable Shoe Covers
Dupont
Shoe Covers, M, White, PK100
Mfr # NG456SWHMD010000
Zoro # G6605772
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Size M
- Named Size M
- Slip Resistant Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG456SWHMD010000
- Zoro # G6605772
- UPC # 888120004975
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | M |
Named Size | M |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 5 to 7 |
Overall Height | 18 in |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series ProShield(R) 60, Sole Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- DUPONT Proclean® BootCovers, Slip ResistSole, M, White, PK100 (PC444SWHMD01000B)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- BOWMAN DISPENSERS Bouffant/Shoe Cover Dispenser, PETG, Clear (BP-007)
- Dupont Disposable Clothing