Dupont

Quick Connect Filter, 2 gpm, 1 Micron, 3" O.D., 13 in H (Discontinued)


This Product is Discontinued
Shop for all Water Filter Cartridges

Key Features

  • Application Undersink
  • Flow Rate 2 gpm
  • For Use With Reverse Osmosis
  • Height 13 in
  • Max. Pressure 90 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 13 in
Outside Dia. 3"
Filter Diameter 3 in
Diameter 3 in
Overall Height 13 in
Removes Particle Size Down To Less than 1 micron

Description

Quick Connect Filter, For Use With Reverse Osmosis, Reduces Chlorine Taste and Odor, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 13 in, Service Life 3,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 58, Series DuPont QuickTwist, Compatible Mfr. Model Number Wfro60X, Compatible with Grainger Part Number 48Me69

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products