Dupont

Quick Connect Filter, 10 gpm, 30 Micron, 4" O.D., 10 in H (Discontinued)


This Product is Discontinued
Shop for all Water Filter Cartridges

Key Features

  • Application Whole House Water Filter Systems
  • Flow Rate 10 gpm
  • For Use With Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
  • Height 10 in
  • Max. Pressure 90 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Outside Dia. 4"
Filter Diameter 4 in
Diameter 4 in
Overall Height 10 in
Removes Particle Size Down To 2 to 50 microns

Description

Quick Connect Filter, For Use With Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems, Reduces Rust, Sediment, Micron Rating 30 micron, Flow Rate 10 gpm, Diameter 4 in, Overall Height 10 in, Service Life 30,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Whole House Water Filter Systems, Standards NSF/ANSI 372, NSF/ANSI 42, Series DuPont, Features Drop-In Cartridge Is Easy To Change, Maximum Pressure 90 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products