Shop All Water Filter Cartridges
This Product is Discontinued
Dupont
Quick Connect Filter, 1 gpm, 0.001 Micron, 4-1/2" O.D., 13 in H (Discontinued)
Mfr # WFQTC90001
Zoro # G5381205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Undersink
- Flow Rate 1 gpm
- For Use With Drinking Water Filtration System, Microbiological Filter
- Height 13 in
- Max. Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFQTC90001
- Zoro # G5381205
- UPC # 186366000455
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 13 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 13 in |
Diameter | 4 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Drinking Water Filtration System, Microbiological Filter, Reduces Bacteria, Cyst, Viruses, Micron Rating 0.001 micron, Flow Rate 1 gpm, Diameter 4 1/2 in, Overall Height 13 in, Service Life 1,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF/ANSI 372, NSF/ANSI P231, Series DuPont QuickTwist, Compatible Mfr. Model Number Qt390001, Features Easy Quarter-Turn Filter Changes, Maximum Pressure 90 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.