Shop All Disposable Lab Coats
Dupont
ProShield(R) 60 snaps
Mfr # NG212SWHSM003000
Zoro # G0111490
product price: $138.99
/pk 30, $4.63/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Named Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG212SWHSM003000
- Zoro # G0111490
- UPC # 888120004845
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Length | 36 1/4 in |
Fits Chest Size | 30 1/4 in to 33 3/4 in |
Minimum Height | 60 in |
For Height | 60 in to 67 in |
Maximum Height | 67 in |
Maximum Chest Size | 33 3/4 in |
Overall Length | 30 3/4 in |
Chest Size - Maximum | 33 3/4 in |
Height - Maximum | 67 in |
Height - Minimum | 5 ft |
Chest Size - Minimum | 30 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 33 3/4 in, Chest Size - Minimum 30 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime High Viz Economy Vest, Large, Lime, Class 2 (A520C-2 L)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- Dupont Workwear and Protective Clothing