Shop All Disposable Shoe Covers
Dupont
Proshield 70 Shoe Covers, Serged, Gray, L, PK200
Mfr # P3450SGY000200LG
Zoro # G6448014
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene Coated Spunbond Polypropylene
- Size Universal
- Named Size Universal
- Slip Resistant Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # P3450SGY000200LG
- Zoro # G6448014
- UPC # 888120005026
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Length | 8-1/4" |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 10 |
Overall Height | 8 1/4 in |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color Gray, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyethylene Coated Spunbond Polypropylene, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- BRADY Maintenance Absorbent, 40 lb., Bag (DZ100-SGL)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- GLOBAL INDUSTRIAL Standard Disposable Shoe Covers, Size 6-11, White, 150PK (708196AWH)
- Dupont Disposable Shoe Covers