Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25
Mfr # TM127SBU5X002500
Zoro # G4804563
product price: $235.99
/pk 25, $9.44/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coverall
- Size 5XL
- Inseam 33 1/2 in
- Fits Chest Size 53 3/4 in to 57 1/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM127SBU5X002500
- Zoro # G4804563
- UPC # 888120011744
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5XL |
Fits Waist Size | 68 1/2 in |
Fits Chest Size | 53 3/4 in to 57 1/4 in |
Length | 87-1/2" |
Sleeve Length | 40 1/2 in |
Maximum Chest Size | 57 1/4 in |
Minimum Chest Size | 44 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch Resistant, 12PK (CWS BK110AF)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, 4XL, PK25 (TM120SBU4X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- Dupont Flame Resistant & Arc Flash Overalls & Coveralls