Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Blue, M, PK25
Mfr # TM120SBUMD002500
Zoro # G4505112
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Closure Type Zipper
- Material ProShield(R) 6 SFR
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM120SBUMD002500
- Zoro # G4505112
- UPC # 888120011522
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Length | 59" |
Sleeve Length | 33 3/4 in |
Fits Waist Size | 47 in |
Maximum Chest Size | 38 3/4 in |
Minimum Chest Size | 44 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT FR Treated Coverall, Att Hood, PK25 (TM127SBUMD002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- Dupont Arc Flash and Flame Resistant Clothing