Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Blue, 2XL, PK25
Mfr # TM120SBU2X002500
Zoro # G4521063
product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Closure Type Zipper
- Size 2XL
- Inseam 30 1/2 in
- Material ProShield(R) 6 SFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM120SBU2X002500
- Zoro # G4521063
- UPC # 888120011553
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Length | 64" |
Sleeve Length | 38 1/4 in |
Fits Waist Size | 56 in |
Maximum Chest Size | 47 3/4 in |
Minimum Chest Size | 44 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, M, Polyester (7042M)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- DUPONT FR Treated Coverall, Att Hood, PK25 (TM127SBUMD002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- Dupont Arc Flash and Flame Resistant Clothing