Shop All Disposable Lab Coats
Dupont
Proclean® Frock, White, Elastic, M, PK30
Mfr # PC271SWHMD00300B
Zoro # G5372333
product price: $161.99
/pk 30, $5.40/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ProClean(R)
- Size M
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC271SWHMD00300B
- Zoro # G5372333
- UPC # 888120019764
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 32 in to 36 in |
Maximum Chest Size | 39 3/4 in |
For Height | 63 in to 67 in |
Overall Length | 36 1/2 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
Length | 39 3/4 in |
Chest Size - Maximum | 39 3/4 in |
Chest Size - Minimum | 36 1/4 in |
Height - Maximum | 67 in |
Height - Minimum | 63 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil Number Set 4", Pk12 (PMN4)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- KORKERS Ultra Ice Cleat 1 Sz Fit all 16 Studs, PR (OA8100-OS)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB219SWHLG003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67321)
- Dupont Workwear and Protective Clothing